Shop All Hand Soap & Lotion Dispensers
Purell
Push-Style Soap Dispenser, 2000mL, White
Mfr # 5230-06
Zoro # G2473051
product price: $39.95
/pk 6, $6.66/ea
$39.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5230-06
- Zoro # G2473051
- UPC # 073852501902
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Height | 14 1/4 in |
Width | 12 1/8 in |
Depth | 13 3/8 in |
Overall Depth | 11 5/8 in |
Length | 6.5" |
Overall Width | 6 1/2 in |
Overall Height | 4 5/8 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series FMX-20, Finish Glossy, Compatible with Manufacturer Model Number 5213-02, 5215-02, 5279-02, 5282-02, Refill Size 2,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 11 5/8 in, Overall Height 4 5/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE : VACUUM HOSE AND SOLUTION HOSE, 1.5 IN CUFFS, 1/4 IN NPT FEMALE CONNECTORS (FP153)
- ZORO SELECT Sorbents, 30 gal, 16 in x 18 in, Oil, Blue, Polypropylene (18462B)
- PLEDGE Everyday Clean Disinfectant Cleaner, Trigger Spray Can, 9.7 oz, Antibacterial, Fresh Citrus, 6 Pack (336276 / 307951)
- HOOVER Hoover® HushTone„¢ Upright Vacuum, 15" Cleaning Width (CH54115)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite (GOJ653401)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- COLUMBUS WASHBOARD Washboards Columbus Dble Handi (2133)
- Purell Hand Soap & Lotion Dispensers