Shop All Hand Soap & Lotion Dispensers
Purell
Push-Style Soap Dispenser 1200mL - Graphite
Mfr # 5034-01
Zoro # G2473112
product price: $12.02
/ea
$12.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Size 1200 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5034-01
- Zoro # G2473112
- UPC # 073852501988
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 8 1/2 in |
Overall Height | 5 3/8 in |
Overall Width | 6 1/2 in |
Length | 8.2" |
Overall Depth | 10 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES4, Finish Glossy, Compatible with Manufacturer Model Number 5071-02, 5072-02, 5077-02, 5079-02, 5085-02, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Counter Duster, Flagged Silver Polystyrene Fill, Fine Brushing (44354)
- BOARDWALK Stainless Steel Cleaner & Polish, Lemon, 18oz Aerosol, PK12 (BWK347ACT)
- MEDEGEN Waste Disposal Bags, Red, 3 Gal, PK200, 200 PK (03EB086000)
- RUBBERMAID COMMERCIAL Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container (FG264000BLA)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8565-04)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, Black (GOJ503401)
- HASTINGS HOME Hastings Home Touchless Automatic Soap Dispenser (319145GIL)
- Purell Hand Soap & Lotion Dispensers