Shop All Hand Soap & Lotion Dispensers
Purell
Push-Style Hand Sanitizer Dispenser 1200mL- Graphite
Mfr # 5024-01
Zoro # G2472972
$12.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5024-01
- Zoro # G2472972
- UPC # 073852501964
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200 mL |
Height | 12 1/8 in |
Width | 5 1/4 in |
Depth | 8 1/2 in |
Length | 8.2" |
Overall Depth | 10 in |
Overall Width | 6 1/2 in |
Overall Height | 5 3/8 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, PET Plastic (Refill Bottle), Plastic (Pump), Series ES4, Finish Glossy, Compatible with Manufacturer Model Number 5051-02, 5053-02, Refill Size 1,200 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 10 in, Overall Height 5 3/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Vikan UST Detail Brush- Soft, White (5551305)
- KIMBERLY-CLARK Jumbo Roll Tp Dspensr Kc (09507)
- GENUINE JOE Acid Bowl Cleaner, Ready-To-Use Liquid (GJO99676)
- DELTA Double Tissue, Holder (79955)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (6530-01)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- Purell Hand Soap & Lotion Dispensers