Shop All Hand Soap & Lotion Dispensers
Purell
Push-Style Hand Sanitizer Dispenser, 1,200 mL, 5.25 x 8.56 x 12.13, Graphite
Mfr # 5024-01
Zoro # G902690603
product price: $2.55
/ea
Sold in multiples of 250 for $637.50
$637.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Graphite
- Size 1200 mL
- Series ES4
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5024-01
- Zoro # G902690603
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 12.13" |
Width | 5.25" |
Depth | 8.56" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Graphite |
Series | ES4 |
Mounting Type | Wall |
For Use With | PURELL® ES4 Hand Sanitizer Refills |
Includes | Adhesive Mounting Tape and Screws |
Weight | 2.33 lbs |
Holds | 1,200 mL |
Standards | ADA Compliant |
Dispenser Material | Durable ABS Plastic |
Mounting | Wall |
Description
Reliable and easy-to-maintain. Elegant design complements décor. SANITARY SEALED PET refill bottle with removable collar for easy recycling. LOCK OR NOT technology can convert to a locking system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSAFE-6400 45 gal Trash Bags, 39 in x 55 in, Extra Heavy-Duty, 0.85 mil, Green, 80 PK (HB3955-8)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Ridgid VF3503 High Efficiency Paper- Dry Pick-Up Pack of 10 (GK-3503/71225)
- LIBMAN Heavy Duty Scrubber For Multi-Purpose 3 in. L , 2PK (63)
- HOSPECO Single Fold Paper Towels, 500 Sheets, Blue, 500 PK (NA115QPB)
- PURELL FMX-12 1200mL Hand Sanitizer Dispenser, Push-Style, Gray (5120-06)
- PURELL Hand Sanitizer Dispenser, Floor Mount (7028-DS)
- PURELL Steel Security Enclosure for PURELL FMX-12 Dispenser (5120-CVR)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7318-DS-SLV)
- PURELL Dispenser, Counter Mount, Touch-Free, 1500ml, Chrome (8520-01)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- IMPACT PRODUCTS Pump Dispenser, 16in.H, Liquid, Bulk (901-91)
- Purell Hand Soap & Lotion Dispensers