Shop All Hand Soap & Lotion Dispensers
Purell
PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser
Mfr # GOJ7318DSSLV
Zoro # G004846885
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Graphite
- Application Sanitizing Dispenser
- Mounting Type Floor Stand
- Features Lightweight; Durable
- Type Sanitizing Gel Dispenser Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ7318DSSLV
- Zoro # G004846885
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | MESSENGER ES8 Silver Panel Floor Stand with Dispenser |
Color | Graphite |
Application | Sanitizing Dispenser |
Mounting Type | Floor Stand |
Features | Lightweight; Durable |
Type | Sanitizing Gel Dispenser Stand |
Includes | Messenger ES8 Silver Panel Floor Stand; Dispenser |
Description
Elegant stand makes PURELL Hand Sanitizer available anywhere. It even includes a PURELL Touch-free ES8 Hand Sanitizer Dispenser in Graphite. Personalize with your message on the front and back of the stand. Low-profile, baseplate is designed to maximize stability. Lightweight and easily moved when cleaning the facility. Silver baseplate hides dirt and always looks good. Use PURELL ES8 1200 ml Hand Sanitizer refills that comes in Sanitary Sealed PET bottles with a tear-off collar for easy recyclability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- PROTEAM Super Coach Pro 10, 10 qt. Backpack Vacuum w/ ProBlade Hard Surface Tool Kit (107537)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Paper, 280 Wipes, 4 1/2 in x 8 in, 60 PK (29712)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Red, Polypropylene (56874)
- PURELL Surface Mount ES Everywhere System, White, PK8, 8PK (5840-08-WHT)
- PURELL Horizontal surface mount bracket for the PURELL ES® Everywhere System. (5840-08-WHT)
- PURELL Dispenser, f/1250 ml Healthy Soap, Push Style, Wall, White (GOJ513001)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- PURELL Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite (GOJ653401)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- PURELL Floor & Wall Protector for FMX Dispenser, PK6 (2761-06)
- Purell Hand Soap & Lotion Dispensers