Shop All Hand Soap & Lotion Dispensers
Purell
PURELL HEALTHY SOAP(TM), PK2
Mfr # 8385-02
Zoro # G611934821
product price: $69.49
/pk 2, $34.75/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Series Purell
- Features More Sustainable, Safer, Stronger
- Overall Height 8 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 8385-02
- Zoro # G611934821
- UPC # 10073852294726
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Overall Height | 8 5/8 in |
Overall Depth | 4 3/8 in |
Overall Width | 3 3/8 in |
Details
Item | PURELL HEALTHY SOAP(TM) with CLEAN RELEASE(R) Technology Fragrance Free Foam |
Operation Mode | Automatic |
Series | Purell |
Features | More Sustainable, Safer, Stronger |
Standards | WBENC |
Form | Foam |
Compatible with Manufacturer Model Number | ES10 |
Product Type | Soap Dispenser |
Description
PURELL HEALTHY SOAP(TM) with CLEAN RELEASE(R) Technology Fragrance Free Foam, Product Type Soap Dispenser, Series Purell, Compatible with Manufacturer Model Number ES10, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 3/8 in, Overall Height 8 5/8 in, Overall Width 3 3/8 in, Form Foam, Standards WBENC, Features More Sustainable, Safer, Stronger, Package Quantity 2
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacment Vacuum Bag For Nobles/Tennant 1210869 (GVBAG1060)
- GEORGIA-PACIFIC Dispn Tissue Safetgard Door Brsh Stn (59503)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, White (53801035)
- HAMPTON Medium Zinc-Plated Silver Steel 7.25 in. L Clothesline Bolt Hook 240 lb (02-3489-123)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Hand Sanitizer Disp, WH, 1200 mL, 3 7/8 inD (6520-01)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL Soap, Foam, Gentle&Free, f/ES6 Dispenser, 1200ml, Blue, PK 2 (GOJ647202)
- RUBBERMAID COMMERCIAL Floor Stand, Black, 59-1/4" H (FG750824)
- Purell Hand Soap & Lotion Dispensers