Shop All Multi-Purpose Wipes
Purell
Purell 9342-06 110 Count Professional Surface Disinfecting Wipes - 6/Case, 6PK
Mfr # 381P934206
Zoro # G111968616
product price: $110.99
/pk 6, $18.50/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P934206
- Zoro # G111968616
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Make your guests happy and employees safe with the Purell 9342-06 110 count professional surface disinfecting wipes. Kills 99.9% of viruses and bacteria including cold & flu strep Norovirus and Listeria plus they eliminate Human Coronavirus in just 30 seconds. With no rinse required on your hands or food-contact surfaces these wipes provide employees with fast and effective cleaning. It also can be used on various surfaces making it convenient to buy in bulk. Thick premoistened surface wipes make it easy to disinfect high-touch hard surfaces throughout the day and help promote well-being in your facility with a convenient and fast solution.The light citrus scent will leave customers and employees knowing your business is taking precautionary measures to stay safe so that they can feel good about visiting again. It provides a pleasant aroma without being overwhelming against the different smells of your business. You can use them for one-step disinfection on desks doorknobs shared supplies and more. These citrus-scented wipes don't contain known allergens or irritants. It is great for offices schools and stores.Overall Dimensions:Length: 5 1/8''Width: 5 1/8''Height: 8 3/8''Capacity: 110 wipes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pad Flrmach Blu Clnr 17" (5300-17)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38909)
- WEILER 8" Utility Scrub Brush, Palmyra Fill, Short Handle, Foam, Block (79101)
- MMCD Mrs. Meyer's Clean Day Basil Scent Liquid Dish Soap Refill 48 oz (304833)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- PURELL Wet Wipe Dispenser Stand, Silver, Stainless Steel (9115-DS1C)
- PURELL Purell 9030-12 Alcohol Formulation Sanitizing Wipes 80 Count Canister - 12/Case, 12PK (381P903012)
- PURELL Sanitizing Wipes, Canister, 10 in x 7 in, Unscented, 6 PK (9341-06)
- PURELL Soft Hand Sanitizing Cotton Wipes, White & Blue, 1000PK (PU466598)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- CLOROX Cleaning Wipes, 11 in L, 21 in W (78436)
- Purell Multi-Purpose Wipes