Shop All Multi-Purpose Wipes
Purell
Purell 9341-06 110 Count Foodservice No-Rinse Food Contact Surface Sanitizing Wipes - 6/Case, 6PK
Mfr # 381P934106
Zoro # G512507483
product price: $112.99
/pk 6, $18.83/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P934106
- Zoro # G512507483
- Country of Origin United States
- Category Multi-Purpose Wipes
Description
Keep your customers and employees healthy with the Purell 9341-06 foodservice sanitizing wipes. These wipes are great for kitchens grocery stores and tabletop settings. They are EPA Registered and U.S. Food Code compliant keeping all of your surfaces safe for customers. With no precautionary measures necessary these wipes provide ultimate ease and time effectiveness when cleaning. They are fragrance-free and great for sensitive skin. They're always ready when speed is a priority and offer consistent performance. Use them to wipe down and sanitizer tables menus checkout areas and more.Eliminate human coronavirus in 30 seconds plus kill norovirus E. coli Salmonella cold & flu and more. Wipes can be used on surfaces including tables countertops phones and menus making it a reliable and safe option for any foodservice setting. With the bold design employees will easily recognize the surface cleaner ensuring that the right product is used. The single use system eliminates the likelihood of food contamination with the ability to easily dispose of the product after each surface is cleaned. Using these wipes gives your business the best opportunity of removing harmful bacteria and keeping your employees healthy customers visiting and business staying open.Overall Dimensions:Length: 5 1/8''Width: 5 1/8''Height: 8 3/8''Capacity: 110 wipes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Supply Cord and Terminal (3868032)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70392)
- AJAX Dish Detergent, Liquid, Antibacterial, Orange, 52 oz, Bottle, 6PK (49860)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- PURELL Wet Wipe Dispenser Stand, Silver, Stainless Steel (9115-DS1C)
- PURELL Surface Sanitizing Wipes, Colorless, Light Yellow, Flow Pack, 9 in x 7 3/8 in, Unscented, 12 PK (9371-12)
- PURELL Purell 9030-12 Alcohol Formulation Sanitizing Wipes 80 Count Canister - 12/Case, 12PK (381P903012)
- PURELL Surface Disinfecting Wipes, Colorless, Light Yellow, Canister, 10 in x 7 in, Unscented, 6 PK (9340-06)
- PURELL Towels & Wipes, White, 1 Wipes, Fragrance-Free, 6 PK (9341-06)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X50, Light Absorbency, Pop Up Box, Hydroknit, 8 1/4 in x 16 3/4 in, 176 Sheets, 10 Pack (83550)
- Purell Multi-Purpose Wipes