Shop All Hand Sanitizers
Purell
Purell 1015929 Unscented Hand Sanitizer with Floor Stand
Mfr # 1015929
Zoro # G504108964
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1015929
- Zoro # G504108964
- UPC # 73852507560
- Country of Origin China
- Category Hand Sanitizers
Description
Hand sanitizer and dispenser accessories help maintain and modify hand sanitizing stations in locations where access to soap. They include stands for mounting dispensers and pump kits for dispensing sanitizer directly from bulk containers.
Specifications- Refill Size: 40.5 oz
- Height: 51-37/64 in.
- Width: 13-5/32 in.
- Depth: 16-5/8 in.
- Scent: Unscented
- Country of Origin: United States
- Weight: 21.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- ZOGICS Alcohol-Free Foam Hand Sanitizer, Citrus and Aloe, 4PK (ZHSCA128-4)
- BOAT BLING Boat Bling VS-0128 Vinyl Sauce Professional Vinyl / Upholstery Cleaner - 1 Gallon (VS0128)
- MEDLINE Avant Gauze Sterile Drain Sponges, 4 in. x 4 in., 6-Ply, 50PK (NON256000H)
- PURELL 8 Oz. Gel Pump Bottle Hand Sanitizer (3015-12-CMR)
- PURELL Advanced Hand Sanitizer Gel, 4oz Bottle, PK24 (9651-24)
- PURELL VF PLUS Hand Sanitizer Gel, 1,200 mL Refill Bottle, Fragrance-Free, For CS4 Dispensers, 4PK (5199-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- PURELL Hand Sanitizer, 1.5 L, Citrus (5015-04)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 500mL (JPP10007S)
- Purell Hand Sanitizers