Shop All Disinfectants and Sanitizers
Purell
Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK
Mfr # 9342-06
Zoro # G2052245
product price: $52.71
/pk 6, $8.79/ea
Not eligible for select promotions
$52.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Fragrance Citrus
- Color White
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfecting and Sanitizing Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9342-06
- Zoro # G2052245
- UPC # 10073852524717
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Cleaner Container Size | 110 ct. |
Container Size | 110 ct |
Sheet Size | 7" x 8" |
Sheet Width | 7 in |
Sheet Length | 8 in |
Description
Disinfectant, Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens Listeria, MRSA, Norovirus, Wet Contact Time 1 to 2 min, Canister, Container Size 110 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Sheet Size 8 in x 7 in, Application Disinfecting/Sanitizing, Fragrance Citrus, White, EPA Registered Yes, EPA Registration Number 84150-1, Features Bleach Free, NSF Rating Not Rated, Product Series No Series, Sheet Length 8 in, Sheet Width 7 in, EPA Registered
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Smart System w/iQ Sensor Towel Dispenser, 11.75x9x15.5, Black Pearl (SAN T1400TBK)
- UNGER 10 in W Soft Brush Head, Not Applicable L Handle, 4 in L Brush, Blue, Polypropylene, 4 in L Overall (16970)
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- SHOP-VAC Vacuum Filter, Paper, Reusable (9039733)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear, 6 PK (GOJ334106)
- DIVERSEY Disinfectant Spray, 15 oz. Aerosol Can, Characteristic, Colorless (04832.)
- Purell Disinfectants and Sanitizers