Shop All Disinfectants and Sanitizers
Purell
Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK
Mfr # 4342-04
Zoro # G5233350
product price: $50.95
/pk 4, $12.74/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Alcohol
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Cleaner Container Size 1 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4342-04
- Zoro # G5233350
- UPC # 073852070385
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Container Size | 128 oz |
Description
Surface Disinfectant, Primary Chemical Alcohol, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens H1N1; Hepatitis A; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- JACKS Sponge 9"x 6"x 2" (752)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK (3342-06)
- PURELL Cleaners & Detergents, Bottle, Fresh Citrus, 4 PK (4342-04)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- CLOROX Regular Scent Germicidal Bleach 81 oz (32293)
- Purell Disinfectants and Sanitizers