Shop All Hand Wipes
Purell
Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000
Mfr # 9021-1M
Zoro # G101956937
product price: $60.59
/pk 1000, $0.06/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Wipes per Container 1000
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9021-1M
- Zoro # G101956937
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 5" |
Length | 7" |
Details
Packaging Type | Box |
Wipes per Container | 1000 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Fragrance | Unscented |
Contains | Ethyl Alcohol |
Industry Type | Hand/Body Wet Wipe |
Material | Cloth |
Features | Individually Wrapped |
Item | Towels & Wipes |
For Use With | 9023-06 |
Application | Hand Washing |
Package Type | Box |
Formula | Ethyl Alcohol |
Weight | 8 lbs |
Dirt Types | Germicidal |
Description
Economical, non-linting wipes in an individually wrapped package. Kills 99.99% of most common germs that may cause illness. 62% alcohol formulation cleans and sanitizes. Individually wrapped. Convenient for on the go in purses, backpacks, diaper bags, gym bags and more.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR Easy Wring Rinse Clean 8 in. W X 2 in. L Wet Microfiber Mop Refill (168738)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- GOFER PARTS Replacement Squeegee Set - Urethane For Nobles/Tennant 9015735 (GSQ1211UU2)
- CRC Ozzy Juice Hd Degreasing Solution 5 Gal (CRC14148)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Cottony Soft Hand Sanitizing Wipes, 120 Packets, Display Box (9027-12)
- PURELL Hand Sanitizing Wipes High-Capacity Wall Dispenser (9019-01)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- Purell Hand Wipes