Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Purell
NXT SPACE SAVER Dispenser, 1,000 mL, 5.13 x 4 x 10, White/Gray (Discontinued)
Mfr # 2120-06
Zoro # G006569515
This Product is Discontinued
Key Features
- Material Plastic
- Color Gray/White
- Size 1000 mL
- Series NXT
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2120-06
- Zoro # G006569515
- UPC # 73852021202
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1000 mL |
Height | 10" |
Width | 5.13" |
Depth | 4" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Gray/White |
Series | NXT |
Mounting Type | Wall |
For Use With | PURELL® 2156-08 |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Holds | 1,000 mL |
Includes | Included Adhesive Tape or Optional Hardware |
Standards | ADA Compliant; UL/CE Registered |
Description
With a much smaller footprint than traditional 800mL dispensers, this space-efficient dispenser holds 1000mL of product. Its compact design integrates into most every decor. Ideal for applications with limited wall space or where decor or usage levels demand smaller dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.