Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
NXT Refill Advanced Gel Hand Sanitizer, 1000 mL (Discontinued)
Mfr # 2156-08
Zoro # G904417758
This Product is Discontinued
Key Features
- Fragrance Unscented
- Packaging Type Refill
- Size 1,000 mL
- Color Clear
- Net Weight 1.989 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2156-08
- Zoro # G904417758
- UPC # 73852021561
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Details
Fragrance | Unscented |
Packaging Type | Refill |
Color | Clear |
Item | Hand Sanitizers |
Net Weight | 1.989 lbs |
For Use With | PURELL® 2120-06 |
Hand Sanitizers Type | Gel |
Description
PURELL Advanced Hand Sanitizer Biobased Gel Refill, 1000 mL refill for NXT Space Saver dispenser, is an antimicrobial gel that contains 70% ethyl alcohol to help reduce the number of germs on hands, and four moisturizers to help keep skin hydrated. This refill bag fits in PURELL NXT Space Saver dispensers (sold separately). The hand sanitizer meets U.S. Food and Drug Administration (FDA) healthcare personnel hand-washing requirements.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.