Shop All Hand Soap & Lotion Dispensers
Purell
Mild Foam Soap, f/CX Dispenser, 2.3L Refill, , CL, PK 4
Mfr # GOJ854504
Zoro # G502502405
product price: $144.99
/pk 4, $36.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 77.8 fl oz (2.3 L)
- Application Hand
- Features Fragrance-free; Dye-free; Paraben-free; Phthalate-free; Bio-based; Fresh dispensing valve with each refill; Refill snaps in place with audible click; Latch release makes refill easy to unload
- Type Foam Soap Refill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ854504
- Zoro # G502502405
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 77.8 fl oz (2.3 L) |
Details
Item | 2.3L Refill Professional Mild Foam Soap |
Color | Clear |
Application | Hand |
Features | Fragrance-free; Dye-free; Paraben-free; Phthalate-free; Bio-based; Fresh dispensing valve with each refill; Refill snaps in place with audible click; Latch release makes refill easy to unload |
Type | Foam Soap Refill |
Standards | EcoLogo Certified; UL Listed Certification; MWBE; USDA |
Description
Professional Mild Foam Soap refill is made with a mild foam soap formula for general use in your PURELL CX Dispenser. It is dermatologist-tested to be mild and EcoLogo certified for its reduced environmental impact. Sanitary Sealed refill helps prevent contamination. Each 2.3 liter refill comes with a fresh dispensing valve.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Cleaners & Detergents, Bottle, Citrus Floral, 4 PK (3154700)
- ODOBAN Disinfectant Fabric and Air Freshnr, PK6 (910001-14A6)
- GLOBAL EQUIPMENT Stainless Steel HEPA Wet/Dry Vacuum, 21 Gallon Cap. (WVC801)
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- PURELL Drip Tray, 3-7/8" Size, White, PK18 (4121-WHT-18)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL- Graphite (5024-01)
- PURELL Dispenser, Counter Mount, SS, 2000mL (8640-01)
- Purell Hand Soap & Lotion Dispensers