Shop All Hand Soap & Lotion Dispensers
Purell
MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included)
Mfr # 7318-DS-SLV
Zoro # G5944397
product price: $175.00
/ea
Free Shipping & Returns
$175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel
- Material ABS Plastic (Dispenser), PET Plastic (Refill Bottle), Plastic (Pump)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7318-DS-SLV
- Zoro # G5944397
- UPC # 10073852514800
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200 mL |
Height | 51 9/16 in |
Width | 13 5/32 in |
Depth | 16 5/8 in |
Overall Width | 16 3/4 in |
Overall Depth | 40 in |
Overall Height | 6 in |
Description
Hand Sanitizer Dispenser, Color Black, Mount Type Floor, Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (Dispenser), PET Plastic (Refill Bottle), Plastic (Pump), Series ES8, Finish Smooth, Compatible with Manufacturer Model Number 7320-01-HC1, 7320-01-HC2, 7399-HB-MPL, 7399-HB-SLV, 7749-18, 7751-02, 7753-02, 7756-02, 7763-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Cartridge Battery, Batteries Included No, Overall Depth 40 in, Overall Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARACADE Film, Self Adhesive, 24Inx200Ft (6MSB24)
- ZEP Concentrated Neutral Floor Cleaner, Blue (ZPEZUNEUT128)
- BERRY GLOBAL 20PK 42GAL CLR Cont Bag (1190273)
- DIVERSEY Descaler, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (95325533)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL ES4 Graphite Push-Style Hand Sanitizer Dispenser (5024-01)
- PURELL Soap Refills, Foam, Prof, f/CS4 Dispenser, 1250ml, , CL, PK 4 (GOJ517404)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- PURELL Soap Refills, Foam, Prof, f/FMX-20 Dispenser, 2000ml, CL, PK 2 (GOJ521302)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (6534-01)
- SAN JAMAR Dispenser, Ocean Soap, Black (SAN S890TBK)
- Purell Hand Soap & Lotion Dispensers