Shop All Hand Soap & Lotion Dispensers
Purell
MESSENGER Floor Stand Hygiene Bracket Accessory Attachment
Mfr # 7399-HB-MPL
Zoro # G3920968
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Metal
- Color Maple
- Application Hygiene Floor Stand
- Height 8 1/2 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 7399-HB-MPL
- Zoro # G3920968
- UPC # 73852508338
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 8 1/2 in |
Width | 14 in |
Depth | 20.21 in |
Overall Height | 8 1/2 in |
Overall Width | 14 in |
Details
Item | Messenger Station |
Material | Plastic/Metal |
Color | Maple |
Application | Hygiene Floor Stand |
For Use With | 7306-DS-SLV, 7308-DS-SLV |
Accessory Type | Messenger Station |
Compatible Manufacturer Part Number | 7306-DS-SLV, 7308-DS-SLV |
Product Type | Messenger Station |
Compatible with Manufacturer Model Number | 7306-DS-SLV, 7308-DS-SLV |
Compatible with Manufacturer Part Number | 7306-DS-SLV, 7308-DS-SLV |
Compatible with Manufacturer Model Number [NEW] | 7306-DS-SLV, 7308-DS-SLV |
Compatible Manufacturer Model Number | 7306-DS-SLV, 7308-DS-SLV |
For Use with Mfr. Model Number | 7306-DS-SLV, 7308-DS-SLV |
For Use With Mfr. Model Number | 7306-DS-SLV, 7308-DS-SLV |
Description
Messenger Station, Color Maple, Product Type Messenger Station, Material Plastic/Metal, Compatible with Manufacturer Model Number 7306-DS-SLV, 7308-DS-SLV, Overall Height 8 1/2 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE LW Hurl Corn Broom (9006)
- HOOVER COMMERCIAL One Size Fits All, 10 PK (AH10243)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID Double Pail With Handle (1887094)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- PURELL MESSENGER ES6 Floor Stand with Dispenser, 1,200 mL, 13.16 x 16.63 x 51.57, Silver/White (7306-DS-SLV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- MOEN Soap Dispenser Pump (182413)
- Purell Hand Soap & Lotion Dispensers