Shop All Hand Soap & Lotion Dispensers
Purell
LTX or TFX Table Top Dispenser Stand
Mfr # 2426-DS
Zoro # G1607663
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size 17-11/16 in
- Series LTX, TFX
- Height 17 17/25 in
- For Use With TFX and LTX-12 Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 2426-DS
- Zoro # G1607663
- UPC # 073852015645
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 17-11/16 in |
Height | 17 17/25 in |
Overall Height | 3 3/4 in |
Details
Item | Hand Sanitizer Dispenser Stand |
Color | Gray |
Series | LTX, TFX |
For Use With | TFX and LTX-12 Dispensers |
Mount Type | Counter |
Accessory Type | Tabletop Stand |
Product Type | Dispenser Stand |
For Dispenser Type | Automatic |
Pole Material | ABS Plastic |
Base Material | ABS Plastic |
Compatible Manufacturer Part Number | LTX-12, TFX |
Mounting Plate Material | ABS Plastic |
Compatible with Manufacturer Part Number | LTX-12, TFX |
Compatible with Manufacturer Model Number | LTX-12, TFX |
Compatible with Manufacturer Model Number [NEW] | LTX-12, TFX |
Compatible Manufacturer Model Number | LTX-12, TFX |
For Use with Mfr. Model Number | LTX-12, TFX |
For Use With Mfr. Model Number | LTX-12, TFX |
Description
Hand Sanitizer Dispenser Stand, Product Type Dispenser Stand, Series LTX, TFX, Overall Height 3 3/4 in, Color Gray, Compatible with Manufacturer Model Number LTX-12, TFX, Pole Material ABS Plastic, Mount Type Counter, Base Material ABS Plastic, For Dispenser Type Automatic, Frame Material Not Applicable, Mounting Plate Material ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Snow Squeegee, 36", 66" Blue Handle (96636)
- UNIFIED SOLUTIONS FOR CLEANING Original Gold Anti-Bacterial Hand Soap Gallon 4/cs (59610)
- ALPINE INDUSTRIES Industrial Duty Curved Floor Squeegee, 24", PK3 (ALP443-24-3pk)
- MI-T-M Extension Wand (16-0402)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7306-DS-SLV)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- ASI GROUP ASI Stainless Steel Liquid Soap Dispenser Vertical 0347 (347)
- Purell Hand Soap & Lotion Dispensers