Shop All Hand Soap & Lotion Dispensers
Purell
LTX Behavioral Health Dispenser, Touch-Free, 1200mL
Mfr # 1926-01
Zoro # G1857646
original price:
$610.06
31% off
new price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1926-01
- Zoro # G1857646
- UPC # 073852064315
- Country of Origin Switzerland
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 6 7/8 in |
Depth | 4 3/4 in |
Overall Depth | 11 1/4 in |
Overall Height | 4 1/8 in |
Overall Width | 6 1/2 in |
Description
Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material 304 Stainless Steel, Series LTX, Finish Epoxy Coated, Compatible with Manufacturer Model Number 1303-03, 1304-03, 1305-03, 1902-02, 1903-02, 1904-02, 1905-02, Refill Size 1,200 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 11 1/4 in, Overall Height 4 1/8 in, Overall Width 6 1/2 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Air Filter, 1/4 in L, Yellow (MPVR12484)
- LEXOL Lexol Leather Conditioner 1 liter (246)
- KLEENEX Ultra Soft 60 ct Facial Tissue, 4PK (54309)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VHD5)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- PURELL ES6 Touch-Free Soap Dispenser 1200mL- Graphite (6434-01)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL PURELL MESSENGER ES8 Silver Panel Floor Stand with Dispenser (GOJ7318DSSLV)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- PURELL NXT 2000mL Dispenser, Push-Style, Gray (2220-08)
- BOBRICK Soap Dispenser, Counter (B-823)
- Purell Hand Soap & Lotion Dispensers