Shop All Hand Soap & Lotion Dispensers
Purell
LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White
Mfr # 1320-04
Zoro # G406569412
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Size 700 mL
- Series LTX
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1320-04
- Zoro # G406569412
- UPC # 73852026450
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 700 mL |
Height | 8.62" |
Width | 5.75" |
Depth | 4" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | White |
Series | LTX |
Mounting Type | Wall |
Holds | 700 mL |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Standards | ADA Compliant |
Includes | Adhesive Tape |
For Use With | 1303-03 |
Description
Compact hand sanitizer dispenser. Smart, trouble-free electronics. Large sight window for at-a-glance monitoring. High-capacity output. Converts to a locking dispenser – key included. Compatible with PURELL LTX-7 700 mL refills. Compatible with the GOJO SMARTLINK Electronic Hand Hygiene Monitoring system. Mounts to wall with included adhesive tape or optional hardware. Multiple hole pattern allows use of existing wall holes. Batteries not included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURLY KATE Stainless Steel Scrubbers, Medium, Steel Gray, PK12 (6275630)
- VIKAN VIKAN Purple 10" Polypropylene Bench Squeegee (71258)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Pink, Plastic (42371)
- NILFISK Liner, 19 gal., PK25 (01719000)
- PURELL Soap Refills, Foam, Prof, f/ES8 Dispenser, 1200ml, BE, PK 2 (GOJ777702)
- PURELL Push-Style Soap Dispenser 1200mL - Graphite (5034-01)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- PURELL Push-Style Soap Dispenser 1200mL - White (5030-01)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PFISTER Pfister Nozzle S/D 26S Rz (920-003U)
- Purell Hand Soap & Lotion Dispensers