Shop All Hand Soap & Lotion Dispensers
Purell
LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, White
Mfr # 1320-04
Zoro # G4302426
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 700 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 1320-04
- Zoro # G4302426
- UPC # 073852026450
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 8 1/4 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Height | 8 5/8 in |
Overall Width | 5 3/4 in |
Overall Depth | 4 in |
Description
Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic, Series LTX-7, Finish Matte, Compatible with Manufacturer Model Number 1303-03, 1304-03, 1305-03, 1306-03, 1309-03, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Hygienic Automatic Toilet Bowl Cleaner, Lemon Breeze, PK2 (19200-83723)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Roll, Double Recreped (DRC), 300 Wipes, 15 1/4 in x 9 3/4 in, 2 PK (05820)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill (2018582)
- MRS. MEYERS CLEAN DAY 33 oz Personal Soaps Bottle, 6 PK (651327)
- PURELL LTX-7 700mL Hand Sanitizer Dispenser, Touch-Free, Black (1328-04)
- PURELL TFX Surgical Scrub Dispenser, Touch-Free, 1200mL, Gray (2785-12)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- PURELL Soap Refills, Foam, Prof, f/ES6 Dispenser, 1200ml, BE, PK 2 (GOJ647702)
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- Purell Hand Soap & Lotion Dispensers