Shop All Hand Soap & Lotion Dispensers
Purell
LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White
Mfr # 1920-04
Zoro # G506569428
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Size 1200 mL
- Series LTX
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 1920-04
- Zoro # G506569428
- UPC # 73852026665
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 10.5" |
Width | 5.75" |
Depth | 4" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | White |
Series | LTX |
Mounting Type | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Holds | 1,200 mL |
Includes | Included Adhesive Tape or Optional Hardware |
For Use With | 1902-02 |
Standards | ADA Compliant |
Description
Hand sanitizer dispenser. Smart, trouble-free electronics. Large sight window for at-a-glance monitoring. High-capacity output. Converts to a locking dispenser – key included. Compatible with PURELL LTX-12 1200 mL refills. Compatible with the GOJO SMARTLINK Electronic Hand Hygiene Monitoring system. Mounts to wall with included adhesive tape or optional hardware. Multiple hole pattern allows use of existing wall holes. Batteries not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Trigger Sprayer, Red And White, Each (614RW)
- VIKAN 19"L Polyester Replacement Brush Head Deck Scrub Brush (70623)
- NORTH AMERICAN PAPER Gritty Foam Dispenser (GPF3LDQ)
- RUBBERMAID COMMERCIAL Maximizer Push-to-Center Broom, 36", Polyprop Bristles, Yellow/Black (2018728)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Hand Sanitizer Dispenser, Floor Mount, Graphite with Silver Panel (dispenser included) (7316-DS-SLV)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL LTX-7 Touch-Free Dispenser, 700 mL, 5.75 x 4 x 8.62, White (1320-04)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 28 1/2 inD (7416-DS)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- Purell Hand Soap & Lotion Dispensers