Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Instant Hand Sanitizer w/Aloe, PK4 (Discontinued)
Mfr # 5457-04
Zoro # G3875853
This Product is Discontinued
Key Features
- Formula Aloe, Ethyl Alcohol, Vitamin E
- Hygiene Form Gel
- Hygiene Series TFX
- Packaging Type Cartridge
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5457-04
- Zoro # G3875853
- UPC # 10073852011040
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Aloe, Ethyl Alcohol, Vitamin E |
Hygiene Form | Gel |
Hygiene Series | TFX |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Item | Hand Sanitizer |
Uses Dispenser | 2780-12, Mfr. No. 2720-12 |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | 2720-12, 2780-12 |
Series | TFX(TM) |
Description
Hand Sanitizer, Formula Aloe, Ethyl Alcohol, Vitamin E, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2720-12, 2780-12, Product Type Hand Sanitizer, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.