Shop All Hand Sanitizers
This Product is Discontinued
Purell
Instant Hand Sanitizer Foam, 535 mL (Discontinued)
Mfr # 5792-04
Zoro # G4436470
This Product is Discontinued
Key Features
- Size 535mL
- Packaging Type Case
- Formula Ethanol, Isopropyl Alcohol
- Fragrance Fruity
- Color Clear, Colorless, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 5792-04
- Zoro # G4436470
- UPC # 073852008852
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 535mL |
Details
Item | Hand Sanitizer |
Packaging Type | Case |
Formula | Ethanol, Isopropyl Alcohol |
Fragrance | Fruity |
Color | Clear, Colorless, Yellow |
Operation Mode | Pump |
Industry Type | Healthcare |
Package Type | Pump Bottle |
Form | Foam |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Product Type Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.