Shop All Hand Sanitizer Dispenser Refills
Purell
Instant Hand Sanitizer, 2L, Clear
Mfr # 9625-04
Zoro # G4436400
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethanol, Isopropyl Alcohol
- Fragrance Clean
- Packaging Type Pump Bottle
- Size 2 L
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 9625-04
- Zoro # G4436400
- UPC # 073852006452
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 2 L |
Details
Formula | Ethanol, Isopropyl Alcohol |
Fragrance | Clean |
Packaging Type | Pump Bottle |
Color | Clear |
Item | Hand Sanitizers |
Industry Type | Healthcare |
Form | Gel |
Package Type | Pump Bottle |
Net Weight | 4.194 lbs |
Description
Hand Sanitizer, Hand Sanitizer
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROEBIC Septic Tank & Cesspool Cleaner K-57 (RO309407)
- PLINK Cleaner-Frshener Drn Frshlemon (PDF12T)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, White, 22 in Dia, Open Top, Polyethylene (FG263200WHT)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Aluminum (29352)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES4, PK2 (5053-02)
- PURELL Instant Hand Sanitizer Gel, 1200 mL (8803-03)
- PURELL Healthcare Advanced Foam Hand Sanitizer, 1200 mL, For ES8 Dispensers, PK2 PK (7753-02)
- PURELL Hand Sanitizer Green Certified Gel 1200mL ADX-12 Refill, PK3 (8803-03)
- PURELL Advanced Foam Hand Sanitizer, LTX-7, 700 mL Refill (1305-03)
- PURELL Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK (1904-02)
- PURELL Foam Refill, f/PURELL TFX Dispensers, 1200ml, Clear, PK 2 (GOJ539102)
- Purell Hand Sanitizer Dispenser Refills