Shop All Hand Soap & Lotion Dispensers
Purell
#HK17 1.7mm Black Surface Mount
Mfr # 5830-08-BLK
Zoro # G9494475
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2-25/64 in
- Color Black
- Height 2 25/64 in
- For Use With Mfr. No. 1450-D8
- Overall Height 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5830-08-BLK
- Zoro # G9494475
- UPC # 073852060546
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 2-25/64 in |
Height | 2 25/64 in |
Overall Height | 2 3/8 in |
Details
Item | Surface Mount Bracket |
Color | Black |
For Use With | Mfr. No. 1450-D8 |
Accessory Type | Surface Mount |
Product Type | Rail Mount |
Compatible Manufacturer Part Number | 1450-D8 |
Compatible with Manufacturer Part Number | 1450-D8 |
Compatible with Manufacturer Model Number | 1450-D8 |
Compatible with Manufacturer Model Number [NEW] | 1450-D8 |
Compatible Manufacturer Model Number | 1450-D8 |
For Use with Mfr. Model Number | 1450-D8 |
For Use With Mfr. Model Number | 1450-D8 |
Description
Surface Mount Bracket, Color Black, Product Type Rail Mount, Compatible with Manufacturer Model Number 1450-D8, Standards Not Applicable, Overall Height 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS 30 gal Hexagon Trash Can, Beige (737102)
- PIG Sorbents, 20 gal, 30 in x 150 ft, Oil, White, Polypropylene (MAT462)
- ABCO PRODUCTS Pro Angle Broom (401)
- FIBERLINK Absorbent Roll, HW, Universal, 30" x 150 ft (PRUB12)
- PURELL FMX-12 Foam Hand Sanitizer Dispenser, 1,200 mL Refill, 6.6 x 5.13 x 11, White (5120-06)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- PURELL Hand Sanitizer Disp, WH, 1000mL, 10 inD, PK6 (4121-06)
- PURELL Floor/Wall Protector, Graphite, PK6 (1245-06-GPH)
- PURELL 800mL Bag-in-Box Dispense, Push-Style, White (9621-12)
- PURELL FMX-20™ Push-Style Soap Dispenser, 2000mL, Graphite (5234-06)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- Purell Hand Soap & Lotion Dispensers