Shop All Soap Dishes & Dispensers
Purell
Healthy Soap ES6 Fresh Scent Foam Hand Soap Refill 40.5 oz
Mfr # 6472-02
Zoro # G806432217
product price: $31.29
/ea
Sold in multiples of 2 for $62.58
$62.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.45 in
- Material ABS Plastic
- Height 7.3 in
- Length 5.18 in
- Size 1200 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6472-02
- Zoro # G806432217
- UPC # 73852503449
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Width | 3.45 in |
Height | 7.3 in |
Length | 5.18 in |
Size | 1200 mL |
Details
Material | ABS Plastic |
Features | SANITARY SEALED™ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSE™ feature. |
Type | Refill for ES6 dispensing system |
Ingredients | Water (Aqua), Sodium Laureth Sulfate, Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, PEG-7 Glyceryl Cocoate, Polyquaternium-39, Methylchloroisothiazolinone, Methylisothiazolinone |
Product Type Packaging | Dispenser Refills |
Layers Per Pallet | 4 |
Dispensing System | ES6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Big and Tall Chair, Leather, 20-1/4" to 24-1/4" Height, Padded Arms, Black, Chrome (ALEMS4419)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- MACCOURT Maccourt Products W4217 Type M Window Well Cover (284968)
- FLASH FURNITURE Square Folding Table, 34.5" W, 34.5" L, 29" H, Plastic Top, White (DAD-MJZ-88-GG)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- PURELL Food Processing HEALTHY SOAP BAK E2 Antimicrobial Foam, For FMX-20 Dispensers, 2,000 mL, 2PK (5294-02)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- PURELL HEALTHY SOAP Lotion Handwash, For ES4 Dispensers, Clean and Fresh, 2,000 mL, 2PK (5095-02)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- BETTER LIVING Trio 14.7 Wall Mount Touch Free Liquid Shampoo/Soap Dispenser (76334-1)
- BOB2112 Classicseries Surface-Mounted Liquid Soap Dispenser, Horizontal, 40 Oz, Metal (BOB2112)
- Purell Soap Dishes & Dispensers