Shop All Hand Soap & Lotion Dispensers
Purell
Healthy Soap 6472-1G ES6 1200 mL Graphite Gray Automatic Hand Soap Dispenser Starter Kit
Mfr # 381P64721GFS
Zoro # G111635235
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P64721GFS
- Zoro # G111635235
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell Healthy Soap 6472-1G ES6 graphite gray automatic hand soap dispenser starter kit. This kit comes with everything you need to set up an efficient touch-free handwashing station! It includes an ES6 automatic hand soap dispenser and 1 1200 mL refill. Mounting hardware is also included to install the dispenser right on the wall.Made of durable ABS plastic this automatic dispenser boasts hands-free operation and is a great addition to schools restaurants or hotels. Plus it holds an ample supply of product thanks to its 1200 mL capacity. While its graphite gray color and curved exterior lend a soft clean look its At-A-Glance design offers great product visibility allowing employees to easily monitor the fill level. With the Lock Or Not technology this unit easily converts into a locking system to keep your dispenser secure.The included Healthy Soap refill helps wash away dirt and germs while nourishing your skin with conditioners and moisturizers that support your skin's natural ability to protect itself. Additionally the formula is free of dyes and fragrances. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Provide your guests with a convenient efficient way to clean their hands by adding this all-in-one starter kit to your facility.Overall Dimensions:Width: 5 1/2''Depth: 3 7/8''Height: 9 1/16''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid Comm Prod 209295 24 in. Dust Mop Refill (209295)
- SUPERCLEAN FLOOR ABSORBENT 3LB (701015)
- PERFEX Truclean Twin 3" Casters/Wheels With Out (22-44)
- DIVERSITECH 1 Gal. Environmentally Friendly Coil Cleaner (ECO-COIL)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, Graphite (7834-01)
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- PURELL Professional Mild Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL (8565-04)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- PURELL Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2 (GOJ777202)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Black Soap/Sanitizer Dispenser - 53057 (53057)
- Purell Hand Soap & Lotion Dispensers