Shop All Hand Soap & Lotion Dispensers
Purell
Healthy Soap 5072-1G ES4 1200 mL Graphite Gray Manual Hand Soap Dispenser Starter Kit
Mfr # 381P50721GFS
Zoro # G711635406
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 381P50721GFS
- Zoro # G711635406
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Ensure superior hand hygiene in your establishment with this Purell Healthy Soap 5072-1G ES4 graphite gray manual hand soap dispenser starter kit. This kit comes with everything you need to set up an efficient handwashing station! It includes an ES4 manual hand soap dispenser and 1 1200 mL Healthy Soap refill. Mounting hardware is also included to install the dispenser right on the wall.Made of durable ABS plastic the dispenser has a large push button and is a great addition to schools restaurants or hotels. Plus it holds an ample supply of product thanks to its 1200 mL capacity. While its graphite gray color and curved exterior lend a soft clean look its At-A-Glance design offers great product visibility.The included Healthy Soap refill helps wash away dirt and germs while nourishing your skin with conditioners and moisturizers that support your skin's natural ability to protect itself. Additionally the formula is free of dyes and fragrances. The bottle's crystal clarity allows you and your employees to easily monitor the fill level. Simply recycle the bottle and replace it with a new one when it is empty! Provide your guests with a convenient efficient way to clean their hands by adding this all-in-one starter kit to your facility.Overall Dimensions:Width: 5 1/2''Depth: 3 7/8''Height: 14 1/8''Capacity: 1200 mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- SCOTT Standard Roll Bathroom Tissue, White, 80PK (KCC04460)
- GOFER PARTS Replacement Squeegee Front - 1/8 Tan - For Nilfisk/Advance 30091A (GSQ1008BT)
- ALL-SOURCE Rubber 4in. Red Toilet Plunger (415713)
- PURELL Hand San Disp Kit, BLK, 450mL, 5 7/8inD, PK6 (4424-D6)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- PURELL Soap Dispenser, Wall Mount, Manual, Push-Style, White (5130-01)
- PURELL CXT™ Dispenser, Counter Mount, Touch-Free, 2.3L, Chrome (8540-01)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7306-DS-SLV)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style, White (8820-06)
- Purell Hand Soap & Lotion Dispensers