Shop All Disinfectants and Sanitizers
Purell
Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK
Mfr # 3342-06
Zoro # G5432570
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Alcohol
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Sub-Category Disinfectant Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 3342-06
- Zoro # G5432570
- UPC # 073852070354
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Surface Disinfectant, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Targeted Pathogens H1N1; Hepatitis A; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No, NSF Rating Not Rated
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZING SPONGE Amazing Sponge, Yellow/White (7150)
- UNGER Pole, Telescoping, 2-Section, OptiLoc, 8', GN (UNGEZ250)
- GEORGIA-PACIFIC Multifold Towel Dispenser, Chrome (54720)
- PREMIERE PADS FloorPads, ExtraHighSpeed, 20", Natural, PK5 (PAD 4020 NHE)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK (9342-06)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- DIVERSEY Oxivir Five 16 Concentrate, 84.5 fl oz (2.6 quart) Characteristic, Clear, 2 PK (DVO4963331)
- Purell Disinfectants and Sanitizers