Shop All Disinfectants and Sanitizers
Purell
Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK
Mfr # 3340-06
Zoro # G5233405
$54.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Alcohol
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Standards EPA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 3340-06
- Zoro # G5233405
- UPC # 073852070330
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Healthcare Surface Disinfectant, Primary Chemical Alcohol, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 sec to 1 min, Targeted Pathogens H1N1; E-coli; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Includes Sealed Flip Cap with Trigger
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial 10" Nitty Gritty® Roller Mop Refill - (2011)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK2 (9067133)
- KIMTECH W4 Critical Task Wipers, Flat Double Bag, 12x12, White, PK500 (33330)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- PURELL Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK (4340-04)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free (3341-06-RTL)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- PURELL Disinfectant and Sanitizer, 50 gal. Drum, Light Citrus (5047-01)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Foodservice Surface Sanitizer, 32 fl oz (1 quart) Spray Bottle, Clear (GOJ334106)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- Purell Disinfectants and Sanitizers