Shop All Disinfectants and Sanitizers
Purell
Healthcare Surface Disinfectant, 1 gal. Bottle, Fragrance Free, 4 PK
Mfr # 4340-04
Zoro # G5233387
product price: $73.39
/pk 4, $18.35/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Alcohol
- Primary Chemical Alcohol
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Sub-Category Disinfectant Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 4340-04
- Zoro # G5233387
- UPC # 073852070361
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 128 oz |
Description
Healthcare Surface Disinfectant, Primary Chemical Alcohol, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 sec to 1 min, Targeted Pathogens Hepatitis; MRSA; Norovirus, Product Series No Series, VOC Content 32 Percent, Flash Point 87 Degrees F, Biodegradable Yes, Rinse Required No
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- MOLD ARMOR E-Z Pressure Washer Cleaner 1 gal Liquid (FG582)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X60, 1/4 Fold Poly Wrapped, Hydroknit, 12 in x 12 1/2 in, 12 Pack (34865)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Alcohol, 6 PK (3340-06)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance free, 6 PK (3341-06-RTL)
- PURELL Foodservice Surface Sanitizer, 1gal. Bottle, PK4 (4341-04)
- PURELL Professional Surface Disinfecting Wipes, 110ct Canister, 7"x10" Wipes, 6 PK (9342-06)
- PURELL Healthcare Surface Disinfectant, 32 oz. Trigger Spray Bottle, Citrus Scent, 6 PK (3342-06)
- PURELL Cleaners & Detergents, Spray Bottle, Fragrance Free, 6 PK (3340-06)
- CONCROBIUM Disinfectant, 1 gal. Bottle, citrus (626001)
- Purell Disinfectants and Sanitizers