Shop All Hand Soaps
Purell
Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK
Mfr # 6472-02
Zoro # G404417593
product price: $54.99
/pk 2, $27.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Weight 6.194 lbs
- Color Clear
- Capacity 1,200 mL
- Features For Use With PURELL® ES6 Soap Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6472-02
- Zoro # G404417593
- Country of Origin United States
- Category Hand Soaps
Details
Application | Hand |
Weight | 6.194 lbs |
Color | Clear |
Capacity | 1,200 mL |
Features | For Use With PURELL® ES6 Soap Dispensers |
For Use With | ES6 Soap Dispensers |
Item | Personal Soaps |
Dirt Types | Bacteria; Dirt; Germs |
Hygiene Form | Foam |
Fragrance | Fragrance-Free |
Packaging Type | Dispenser Refill |
Description
Dye-free and fragrance-free hand soap helps wash away germs and soils commonly found in a healthcare environment. Designed for frequent use. Enriched with moisturizers and skin conditioners. Hypoallergenic. Free of phthalates, parabens and triclosan. Compatible with nitrile, latex, and vinyl gloves. Rinses clean for easy gloving. AT-A-GLANCE refills make it obvious when refills need to be changed.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person (FAE-8010)
- ILC Replacement for Cardiac Science Powerheart G3 Plus 9390a Adult AED Pads (POWERHEART G3 PLUS 9390A ADULT AED PADS CARDIAC)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- ILC Replacement for Pelton & Crane Hb3016173 replacement light bulb lamp (HB3016173 PELTON & CRANE)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES4 Dispensers, PK2 PK (5072-02)
- PURELL Gojo Cranberry Scent Antibacterial Foam Hand Soap Dispenser Refill 1200 ml (5361-02)
- PURELL Hand Soap, CLR, 17.4 oz, , PK4 (5016-04)
- PURELL Gojo Plum Scent Antibacterial Hand Wash 23.6 oz (8712-04)
- PURELL Gojo Multi Green Citrus Scent Hand Cleaner Dispenser Refill 2000 ml (7265-04)
- PURELL 535 ml Liquid Hand Soap Pump Bottle, PK 6 (5742-06)
- DIAL PROFESSIONAL Basics MP Free Liquid Hand Soap, Unscented, 7.5 oz Pump Bottle, 12PK (DIA 33256)
- Purell Hand Soaps