Shop All Hand Sanitizer Dispenser Refills
Purell
Healthcare Hand Sanitizer Foam 1200mL Refill for ES6, PK2
Mfr # 6451-02
Zoro # G2036437
product price: $75.24
/pk 2, $37.62/ea
Free Shipping & Returns
$75.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties Sanitizing
- Hygiene Series ES6
- Fragrance Fruity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6451-02
- Zoro # G2036437
- UPC # 073852503227
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Sanitizing |
Hygiene Series | ES6 |
Fragrance | Fruity |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | ECOLOGO Certified, USDA Certified |
Color | Clear, Colorless, Yellow |
Operation Mode | Pump |
Item | Hand Sanitizer |
Features | Healthcare, Gentle |
Uses Dispenser | 6424-01, Mfr. No. 6420-01 |
Form | Foam |
Package Type | Bottle |
Green Certification or Other Recognition | Biodegradable Products Institute (BPI)(R) Certified, ECOLOGO(R) Certified |
Product Availability | Temporarily Unavailable |
Manufacturer Dispenser Part Number | 6420-01, 6424-01 |
Product Type | Hand Sanitizer |
Series | ES6 |
Description
Hand Sanitizer, Formula Ethyl Alcohol, Fragrance Fruity, Hygiene Properties Sanitizing, Requires Dispenser Yes, Series ES6, Manufacturer Dispenser Part Number 6420-01, 6424-01, Product Type Hand Sanitizer, Features Healthcare, Gentle, Package Quantity 2
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- 3M White Super Polish Pad 4100, 11 in, PK5 (4100)
- PROTOCHEM LABORATORIES Degreaser/Deodorant, 1 gal Clear, 4 PK (PC-133B-1)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 425 ft, White, 12 PK (01080)
- PURELL Green Certified Hand Sanitizer Foam 1200mL TFX Refill, PK2 (5397-02)
- PURELL Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES6 Dispensers, 2PK (6463-02)
- PURELL Green Certified Advanced Refreshing Gel Hand Sanitizer, For ADX-7, 700 mL, Fragrance-Free, PK4 PK (8703-04)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- Purell Hand Sanitizer Dispenser Refills