Shop All Hand Sanitizer Dispenser Refills
Purell
Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES6 Dispensers, 2PK
Mfr # 6463-02
Zoro # G105695702
product price: $62.49
/pk 2, $31.25/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Clean
- Packaging Type Dispenser Refill
- Size 1,200 mL
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 6463-02
- Zoro # G105695702
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Hygiene Form | Gel |
Fragrance | Clean |
Packaging Type | Dispenser Refill |
Color | Clear |
Item | Hand Sanitizers |
For Use With | PURELL® ES6 Dispensers |
Net Weight | 6.19 lbs |
Features | For PURELL® ES6 Dispensers |
Description
Advanced gel hand sanitizer formulation designed for healthcare environments. Kills more than 99.99% of most common germs that may cause illness in a healthcare setting, including MRSA and VRE. Exceeds FDA healthcare personnel handwash requirements with just 1.1 milliliters of product. Enhanced with a nourishing blend of four skin conditioners, clinically proven to maintain skin health. Hypoallergenic, dermatologist tested. Compatible with nitrile, vinyl and latex gloves. Chlorhexidine Gluconate (CHG) compatible formulation. Dye-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 095122P Spider and Bird Stain Remover - 22 oz (095122P)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- TOUGH GUY TOUGH GUY Green 16" Floor Squeegee (2XKU6)
- 3M 25 in x 3-15/16 in Small Dust Mop Frames, Tan (19150)
- PURELL Hand Sanitizer, Cartridge, Foam, 1200mL, PK4 (5191-04)
- PURELL Advanced Refreshing Gel Hand Sanitizer, 20 oz Pump Bottle, PK12 (3023-12)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- PURELL Hand Sanitizer, Green Certified, Foam, 1200mL TFX Refill, PK2 (5391-02)
- PURELL Hand Sanitizer, 1,200 mL, Citrus, PK2 (7763-02)
- PURELL Advanced Green Certified Refill Instant Foam Hand Sanitizer, 1200 mL, Fragrance Free, PK2 PK (1904-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- Purell Hand Sanitizer Dispenser Refills