Shop All Hand Sanitizer Dispenser Refills
Purell
Healthcare Advanced Gel Hand Sanitizer, 1,200 mL, Clean Scent, For ES4 Dispensers, 2PK
Mfr # 5063-02
Zoro # G905695551
product price: $57.99
/pk 2, $29.00/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Gel
- Fragrance Clean
- Packaging Type Dispenser Refill
- Size 1,200 mL
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 5063-02
- Zoro # G905695551
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Details
Hygiene Form | Gel |
Fragrance | Clean |
Packaging Type | Dispenser Refill |
Color | Clear |
Item | Hand Sanitizers |
Features | For PURELL® ES4 Dispensers |
For Use With | PURELL® ES4 Dispensers |
Net Weight | 6.19 lbs |
Description
Advanced gel hand sanitizer formulation designed for healthcare environments. Kills more than 99.99% of most common germs that may cause illness in a healthcare setting, including MRSA and VRE. Exceeds FDA healthcare personnel handwash requirements with just 1.1 milliliters of product. Enhanced with a nourishing blend of four skin conditioners, clinically proven to maintain skin health. Hypoallergenic, dermatologist tested. Compatible with nitrile, vinyl and latex gloves. Chlorhexidine Gluconate (CHG) compatible formulation. Dye-free.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X70, 76 Sheets, 1/4 Fold, Heavy Absorb, Hydroknit, 12 in x 12 1/2 in, White, 12 Pack (41200)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- STOELTING Grease - Food Grade (508135)
- RUBBERMAID COMMERCIAL 60" Housekeeping Cart with Locking Casters (FG618900BLA)
- PURELL Aloe Scent Gel Advanced Hand Sanitizer 8 oz (3016-12-CMR)
- PURELL Waterless Surgical Scrub Gel Hand Sanitizer, 1200 mL Refill, Fragrance-Free, For CS-8 Dispenser, 2PK (7869-02)
- PURELL Advanced Refreshing Gel Hand Sanitizer, For LTX-7, 700 mL (1303-03)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- PURELL Advanced Foam Hand Sanitizer, LTX-12, 1200 mL Refill, Clear (1905-02)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- ZOGICS Gel Soap Dispenser, Automatic, Wall Mounted - Black (SOAPDIS01GEL-BK)
- Purell Hand Sanitizer Dispenser Refills