Shop All Hand Soap & Lotion Dispensers
Purell
Hand Soap Refill, Foam, f/ES8 Dispenser, 1200ml, CL, PK 2
Mfr # GOJ777202
Zoro # G302502384
product price: $61.99
/pk 2, $31.00/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Size 40.6 fl oz (1200 mL)
- Application Hand; Healthcare; Skin
- Type Foam Soap
- Features Fragrance-free; Dye-free; Phthalate-free; Paraben-free; Triclosan-free; Bio-based; Hypoallergenic; Moisturizing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # GOJ777202
- Zoro # G302502384
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | ES8 HEALTHY SOAPâ„¢ Gentle & Free Foam |
Color | Clear |
Application | Hand; Healthcare; Skin |
Type | Foam Soap |
Features | Fragrance-free; Dye-free; Phthalate-free; Paraben-free; Triclosan-free; Bio-based; Hypoallergenic; Moisturizing |
For Use With | GOJO PURELL ES8 Dispensing System |
Fragrance | Fresh Fruit |
Standards | USDA |
Description
Dye-free, fragrance-free hand soap is designed for healthcare environments. It helps wash away dirt and bacteria commonly found in a healthcare facility. The luxurious foam comes in a recyclable plastic refill compatible with PURELL ES8 Touch-Free Soap Dispensers. Hypoallergenic formula is enhanced with a nourishing blend of moisturizers and skin conditioners. Hand soap rinses clean for easy gloving and is compatible with gloves made of nitrile, vinyl or latex. It is free of phthalates, parabens and triclosan. The 1200ml refill has a built-in energy source designed to last as long as the refill. Monitor fill levels with just one look thanks to the At-A-Glance refill design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 56 gal Shredder Bags, 54 in x 48 in, Clear, 80 PK (IDEAC0901H)
- DIVERSEY Floor Cleaner, Neutral, Jug, 1 gal, Concentrated, Citrus (101109753)
- KOHLER Riff Toilet Tissue Holder Matte Black (27413-BL)
- GRIP-RITE 35 in. W X 140 ft. L Brown Rosin Paper 2 mm (GR3614LDBR)
- PURELL Hand Sanitizer Disp, GY, 1200mL, 16 5/8 inD (7518-DS-SLV)
- PURELL Soap Dispenser, Wall Mount, Manual, Push Style, Graphite (5134-01)
- PURELL Hand Sanitizer Dispenser, 1000mL, Push-Style, Gray, for use with 1000 mL NXT® Refill (2120-06)
- PURELL Hand Soap Dispenser, Black, 1200 mL (8334-E1)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL Pro Fresh Scent Foam Soap, For CX, CXi, CXT Dispensers, 1500 mL, PK4 (8561-04)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5174-04)
- Purell Hand Soap & Lotion Dispensers