Shop All Hand Soap & Lotion Dispensers
Purell
Hand Soap, CLR, 1,200 mL, , PK2
Mfr # 7874-02
Zoro # G1944471
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Foam
- Color Clear
- Size 40 oz
- Series CS8
- Application Hand Cleansing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 7874-02
- Zoro # G1944471
- UPC # 10073852291831
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 40 oz |
Container Size | 1,200 mL |
Details
Item | Hand Soap |
Hygiene Form | Foam |
Color | Clear |
Series | CS8 |
Application | Hand Cleansing |
Features | Each Refill is Equipped with Energy-on-the-Refill Technology that Integrates a Battery onto the Refill to Eliminate Battery Replacements, Refills Feature a Factory-Sealed Nozzle to help Eliminate the Risk of Contamination, Research Shows that 80% of People Said Seeing PURELL(R) Products Left them with a Positive Overall Impression of the Business, So Show you Care About the Well-Being with PURELL(R) Healthy Soap Mild Foam |
Standards | EcoLogo Certified UL 2784, USDA Biobased |
Requires Dispenser | Yes |
Form | Foam |
Fragrance | Fragrance Free |
Uses Dispenser | 7830-01, 7834-01 |
Hygiene Series | CS8 |
Formula | Citric Acid, Cocamidopropyl Betaine, Disodium Cocoamphodiacetate, Glycerin, Methylchloroisothiazolinone, Methylisothiazolinone, PEG-7 Glyceryl Cocoate, Polyquaternium-39, Sodium Laureth Sulfate, Water |
Hygiene Properties | Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free |
Ligature Resistant | No |
Packaging Type | Cartridge |
Removes | Grime |
Includes Grit | No |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 7830-01, 7834-01 |
Container Type | Cartridge |
NSF Rating | E1 |
Description
Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS8, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7830-01, 7834-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleansing, NSF Rating E1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Squirrel Cage W/ Locknut (PD5)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- PFERD 16" Heavy Duty Street Broom - Safety Orange Fill, 5" Trim (89353)
- SANITAIRE Vacuum Battery Charger, Type Replacement (SC51A)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL - White (6420-01)
- PURELL MESSENGER Floor Stand Hygiene Bracket Accessory Attachment (7399-HB-SLV)
- PURELL Dispenser, f/1200 ml Healthy Soap, Push-Style, Graphite (GOJ643401)
- PURELL Dispenser, Hand Sanitizer, Touch-Free (1926-01-DLY)
- PURELL Dispenser, Touch-free, F/REDIFOAM Soap, 2000ml Cap, Chrome (GOJ864001)
- PURELL Touch-Free Hand Sanitizer Dispenser 1200mL- Graphite (6424-01)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- Purell Hand Soap & Lotion Dispensers