Shop All Paper Towel Dispensers
This Product is Discontinued
Purell
Hand Sanitizing Wipes Dispenser, Floor Stand, Black, 1200 wipe capacity (Discontinued)
Mfr # 9118-DS2B
Zoro # G0084747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Operation Manual
- Paper Towel Type Wipes
- Product Series 2XL
- Dispenser Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9118-DS2B
- Zoro # G0084747
- UPC # 073852023114
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Width | 16-13/64" |
Dispenser Depth | 15 3/4 in |
Dispenser Width | 15 3/4 in |
Height | 45" |
Depth | 16-13/64" |
Dispenser Height | 39 5/32 in |
Details
Item | Wet Wipe Dispenser Stand |
Dispenser Operation | Manual |
Paper Towel Type | Wipes |
Product Series | 2XL |
Dispenser Material | Metal |
Color | Black |
Dispenser Capacity | (6000) Wipes |
Dispenser Mounting | Floor |
Dispenser Product Grouping | Wet Wipe Dispenser Stand |
Series | Purell |
Features | Storage Compartment Holds 3 (1200 Count) Refills |
Material | metal |
For Wipe Dispensing Form | Center Pull Roll |
Description
Wet Wipe Dispenser Stand, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (6000) Wipes, Dispenser Mounting Floor, Dispenser Material Metal, Color Black, Dispenser Height 39 5/32 in, Dispenser Width 15 3/4 in, Dispenser Depth 15 3/4 in, Proprietary/Universal Proprietary, Dispenser Configuration Vertical Single Roll, Product Series 2XL, Features Storage Compartment Holds 3 (1200 Count) Refills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.