Shop All Hand Wipes
Purell
Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100
Mfr # 9022-10
Zoro # G3128851
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Sheet Size 5 in x 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9022-10
- Zoro # G3128851
- UPC # 073852009866
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 5 in x 7 in |
Wipe Width | 5 in |
Wipe Length | 7 in |
Details
Packaging Type | Box |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 100 |
Color | White |
Product Availability | Temporarily Unavailable |
Hygiene Form | Wipes |
Fragrance | Alcohol |
Container Type | Packet |
Item | Hand Sanitizer Wipes |
Formula | Alcohol |
Form | Wipes |
Product Type | Hand Sanitizer Wipes |
Series | None |
Flushable | No |
NSF Rating | Not Rated |
Description
Hand Sanitizer Wipes, Container Type Packet, Flushable No, Form Wipes, Formula Alcohol, Fragrance Alcohol, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 7 in, Wipe Width 5 in, Wipes per Container 100, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-CEDAR O-Cedar Yellow 32 qt. Mop Bucket & Wringer (96975)
- CLOROX Lemon Scent Cleaner and Disinfectant 32 oz (60044)
- ETTORE Floor Squeegee, Steel Frame, 22"W, Steel Gray, PK 10 (ETO1636CT)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- PURELL Hand Sanitizer Wipes 5"x7", White, 4000PK (9020-4M)
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- PURELL Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK (9118-02)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- NAMCO MANUFACTURING Stainless Steel Disinfectant Wipe Dispen (9148SS)
- Purell Hand Wipes