Shop All Hand Wipes
Purell
Hand Sanitizing Wipes, 6" x 8", White, Fresh Citrus Scent, 1200/Refill Pouch, PK2 PK
Mfr # 9118-02
Zoro # G004417665
product price: $106.99
/pk 2, $53.50/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Refill Pouch
- Wipes per Container 1200
- Color White
- Industry Type Hand/Body Wet Wipe
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9118-02
- Zoro # G004417665
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 6" |
Length | 8" |
Details
Packaging Type | Refill Pouch |
Wipes per Container | 1200 |
Color | White |
Industry Type | Hand/Body Wet Wipe |
Item | Towels & Wipes |
Application | General Purpose; Hand Washing |
Fragrance | Fresh Citrus |
For Use With | 9115-DS1C |
Dirt Types | Germicidal |
Description
All of the germ-killing benefits of PURELL brand hand sanitizer in a non-linting, durable hand wipe. Providing PURELL hand wipes in your office or facility shows you care about your team's well-being. Textured for effective cleaning. Kills 99.99% of most common germs that may cause illness. Ideal for office settings like breakrooms, employee desks, shared spaces, call centers, and reception areas. Tested for surface compatibility – incidental contact won't harm vinyl, plastic, metal, or rubber.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Red Scrub Heavy Duty Hand Cleaner, Cherry Scent, Gallon Pump Bottle (641451)
- HARDWARE RESOURCES Replacement bag for POHS-14 hamper pullout. (POHS-14BAG)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VGX9)
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- PURELL Hand Sanitizing Wipes, 1200 Count Refill for Dispensers, Non-Alcohol Formula, PK2 (9118-02)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- PURELL Hand Sanitizing Wipes Alcohol Formula, Single Packets, PK100 (9022-10)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270/Canister, PK6 (9113-06)
- ZEP Hand Cleaning Towels, Size 10"x12", PK4 (346601)
- Purell Hand Wipes