Shop All Hand Wipes
Purell
Hand Sanitizing Wipes, 40 Count Canister, PK6
Mfr # 9120-06-CMR
Zoro # G2270445
product price: $20.80
/pk 6, $3.47/ea
$20.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Canister
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9120-06-CMR
- Zoro # G2270445
- UPC # 073852058710
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 5-3/4 in x 7-1/2 in |
Wipe Width | 5.75 in |
Wipe Length | 7.5 in |
Details
Packaging Type | Canister |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 40 |
Color | Clear/Light Yellow |
Product Availability | Temporarily Unavailable |
Hygiene Form | Wipes |
Container Type | Canister |
Item | Hand Sanitizer Wipes |
Fragrance | Refreshing Scent |
Flushable | No |
Product Type | Hand Sanitizer Wipes |
Series | Purell |
Form | Wipes |
Description
Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Fragrance Refreshing Scent, Hygiene Properties None, Series Purell, Wipe Length 7.5 in, Wipe Width 5.75 in, Wipes per Container 40, Product Type Hand Sanitizer Wipes, Color Clear/Light Yellow, Requires Dispenser No, Package Quantity 6
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILM-GARD PAINT PLSTC FILM 12X400' (626263)
- THE BRUSH MAN Green Medium Duty Hand Pad, 6” X 9” X 1/4”, Medium Duty, 60PK (PAD-HAND-GREEN)
- SCOTT Pro Mod Manual Hard Roll Towel Dispenser, 12.7 x 9 2/5 x 16 2/5, Smoke (KCC 34346)
- SURFACE SHIELDS Floor Protection, 48 In. x 300 Ft, Natural (WS48300)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- PURELL Hand Sanitizing Wipes, 1200 Count Refill for Dispensers, Non-Alcohol Formula, PK2 (9118-02)
- PURELL Sanitizing Hand Wipes, 6 x 6 3/4, White, 270 Wipes/Canister (9113-06)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Hand Sanitizing Wipes Station, 15 1/2" W (9114-01-SLVHSW)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister (9031-06)
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- Purell Hand Wipes