Shop All Hand Wipes
This Product is Discontinued
Purell
Hand Sanitizing Wipes, 10 Count Resealable Pack, PK24 (Discontinued)
Mfr # 9136-24-CMR
Zoro # G7510347
This Product is Discontinued
Key Features
- Packaging Type Soft Pack
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 9136-24-CMR
- Zoro # G7510347
- UPC # 10073852070849
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 6 in x 7 in |
Details
Packaging Type | Soft Pack |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 10 |
Color | White |
Hygiene Form | Wipes |
Contains | Benzalkonium Chloride |
Item | Hand Sanitizer Wipes |
Fragrance | Fresh |
Material | Spunlace Blend |
Container Type | Pack |
Refill Type | No Refill |
Series | None |
Description
Hand Sanitizer Wipes, Container Type Pack, Formula Benzalkonium Chloride, Fragrance Fresh, Hygiene Properties None, Series None, Wipes per Container 10, Material Spunlace Blend, Color White, Requires Dispenser No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.