Shop All Hand Wipes
Purell
Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White
Mfr # 9019-01
Zoro # G904417666
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1,200 ct; 1,500 ct Rolls
- Sheet Size 1,200 ct; 1,500 ct Rolls
- Color White
- Depth 11"
- Container Type Hand Sanitizing Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 9019-01
- Zoro # G904417666
- UPC # 73852015676
- Country of Origin United States
- Category Hand Wipes
Dimensions
Size | 1,200 ct; 1,500 ct Rolls |
Sheet Size | 1,200 ct; 1,500 ct Rolls |
Depth | 11" |
Width | 13.3" |
Height | 10.88" |
Details
Color | White |
Item | Towel Dispensers |
Container Type | Hand Sanitizing Wipes |
Material | Plastic |
For Use With | 9115-02 |
Capacity (text) | 1,200 to 1,500 Wipes |
Description
High-capacity wall-mount dispenser for PURELL® Wipes. Holds 1,200 and 1,500 count wipes containers. Convenient and easy to install. Durable construction.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING 10195 Professional Black Streak Remover - 32 oz. (10195)
- SPARTA 60 in Fiberglass Handle, Gray, Fiberglass (40225EC23)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- EKCOS INNOVATIONS Ekcoscreen AntiSplash Urinal Screen Yellow/No Fragrance, PK12 (EKS-5Y-12)
- PURELL Hand Sanitizing Wipes, 40 Count Canister, PK6 (9120-06-CMR)
- PURELL Hand Sanitizing Wipes, Alcohol Formula, PK1000 (9021-1M)
- PURELL Hand Sanitizing Wipes, Single Packets, PK1000 (9026-1M)
- PURELL Clean Refreshing Scent Hand Sanitizing Wipes, 20PK (9124-12-CMR)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- PURELL Sanitizing Hand Wipes, 5 x 7, PK100 (9022-10)
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- Purell Hand Wipes