Shop All Hand Sanitizers
This Product is Discontinued
Purell
Hand Sanitizer Skin Nourishing Gel, 12oz Pump Bottle (Discontinued)
Mfr # 3646-12
Zoro # G0098141
This Product is Discontinued
Key Features
- Size 12 oz
- Hygiene Series None
- Hygiene Form Gel
- Package Type Pump Bottle
- Packaging Type Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3646-12
- Zoro # G0098141
- UPC # 073852022292
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 12 oz |
Details
Item | Hand Sanitizer |
Hygiene Series | None |
Hygiene Form | Gel |
Package Type | Pump Bottle |
Packaging Type | Case |
Formula | Advanced Efficacy Gel |
Fragrance | Fragrance Free |
Hygiene Properties | None |
Standards | FDA |
Requires Dispenser | No |
Color | Clear, Colorless, Yellow |
Operation Mode | Pump |
Industry Type | Healthcare |
Package Configuration | 2 in x 2 in x 6 in |
Form | Gel |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Advanced Efficacy Gel, Fragrance Fragrance Free, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards FDA
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.