Shop All Hand Sanitizers
Purell
Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000
Mfr # 9620-2M
Zoro # G6634866
product price: $345.99
/pk 2000, $0.17/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9620-2M
- Zoro # G6634866
- UPC # 10073852056317
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.2 mL |
Height | 2.0 in |
Width | 0.12 in |
Container Size | 1.2 mL |
Length | 1.5 in |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Packet, Container Size 1.2 mL, Fragrance Fragrance Free, Requires Dispenser No, Series Purell Personals, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Features Portable Single Use Packets, Package Quantity 2000
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL RELIEF Cool Relief CRIJ-1 Jaw Ice Pack Cold Wrap by Cool Relief -1 Removeable Insert (CRIJ-1)
- CONDOR Self-Adherent Bandage, 1in W x 5yd L, PK6 (36JG44)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- PURELL 2163-08 NXT Advanced E3 Rated 1000 mL Gel Instant Hand Sanitizer, 8PK (381P216308)
- PURELL Advanced Hand Sanitizer Gel, 20oz Table Top Pump Bottle (3023-12)
- PURELL Hand Sanitizer Biobased Gel 3oz Rugged Portable Bottle, PK24 (9624-24)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- PURELL Hand Sanitizer Single Use, 1.2 mL, Packet, Clear, PK1500 (9630-12-125NS-CT)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle (3659-12)
- VIONEXUS Hand Sanitizer, Size 1 qt., Spray (MVNR078800)
- Purell Hand Sanitizers