Shop All Hand Sanitizers
This Product is Discontinued
Purell
Hand Sanitizer, Green Certified, Gel, 8oz Pump Bottle (Discontinued)
Mfr # 9691-12
Zoro # G5043272
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series None
- Fragrance Alcohol-Like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 9691-12
- Zoro # G5043272
- UPC # 073852022711
- Country of Origin Unknown
- Category Hand Sanitizers
Dimensions
Size | 8 oz |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | None |
Fragrance | Alcohol-Like |
Package Type | Pump Bottle |
Packaging Type | Case |
Requires Dispenser | No |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products |
Color | Clear |
Operation Mode | Pump |
Item | Hand Sanitizer |
Green Certification or Other Recognition | EcoLogo Certified |
Package Configuration | 7 in x 6 in x 10 in |
Industry Type | Healthcare |
Form | Gel |
Product Availability | Temporarily Unavailable |
Material | PET Bottle |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.