Shop All Hand Sanitizer Dispenser Refills
Purell
Hand Sanitizer, Green Certified, Gel, 1200mL LTX-12 Refill, PK2
Mfr # 1903-02
Zoro # G4391502
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series LTX-12
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purell
- MFR # 1903-02
- Zoro # G4391502
- UPC # 073852026702
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,200 mL |
Refill Size | 40.6 fl oz (1200 mL) |
Container Size | 1,200 mL |
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1,200 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Series LTX-12, Number of Pumps Included Not Applicable, NSF Rating E3, Manufacturer Dispenser Part Number 1920-04, 1926-01, 1926-01-DLY, 1928-04, Color Clear, Product Type Hand Sanitizer, Standards EcoLogo Certified, UL 2783 Registered, USDA, Application Businesses, Colleges, Healthcare, Offices, Stores, Alcohol Content 70 Percent
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 72 in Broom/Squeegee Handle, Wood (HD72WT)
- VULCAN Kitchen Bag Tall Drawstrg13Gal (FG-O3812-04)
- RIDGID Dust Bag, High Efficiency, VF3503, 5-10GL (40153)
- BOARDWALK Broom, Plastic/Wood, 54" L, PK12 (BWK916P)
- PURELL Healthcare Hand Sanitizer Foam 1200mL Refill for ES8, PK2 (7751-02)
- PURELL Green Certified Advanced Refreshing Foam Hand Sanitizer, For CS8, 1,200 mL, Fragrance-Free, 2PK (7851-02)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- PURELL Hand Sanitizer Green Certified Gel, 700mL LTX-7 Refill, PK3 (1303-03)
- PURELL Hand Sanitizer, Foam, 1200mL, PK2 (5393-02)
- PURELL Waterless Surgical Scrub Gel 1200mL LTX-12 Refill, PK2 (1907-02)
- ZOGICS Disinfectant Wipes Dispenser, Powder Coated Floor Dispenser (Z650B)
- Purell Hand Sanitizer Dispenser Refills