Shop All Hand Sanitizers
This Product is Discontinued
Purell
Hand Sanitizer Gel, Spring Bloom, 8oz Table Top Pump Bottle (Discontinued)
Mfr # 3014-12
Zoro # G5065961
This Product is Discontinued
Key Features
- Size 8 oz
- Hygiene Series None
- Package Type Pump Bottle
- Hygiene Form Gel
- Formula Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 3014-12
- Zoro # G5065961
- UPC # 073852013221
- Country of Origin Unknown
- Category Hand Sanitizers
Dimensions
Size | 8 oz |
Details
Item | Hand Sanitizer |
Hygiene Series | None |
Package Type | Pump Bottle |
Hygiene Form | Gel |
Formula | Alcohol |
Packaging Type | Case |
Fragrance | Pink Spring Blossom |
Hygiene Properties | None |
Requires Dispenser | No |
Standards | Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products |
Color | Clear, Light Pink, Pink |
Operation Mode | Pump |
Form | Gel |
Industry Type | Healthcare |
Package Configuration | 6 in x 3 in x 2 in |
Application | Hand |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Gel, Formula Alcohol, Fragrance Pink Spring Blossom, Hygiene Properties None, Requires Dispenser No, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations For Cosmetic and/or Over-the Counter Drug Products
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.