Shop All Hand Sanitizer Dispenser Refills
This Product is Discontinued
Purell
Hand Sanitizer, Gel, 800mL Bag-in-Box Refill, PK6 (Discontinued)
Mfr # 9656-06
Zoro # G4649242
This Product is Discontinued
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Gel
- Hygiene Properties None
- Hygiene Series Bag-in-Box
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purell
- MFR # 9656-06
- Zoro # G4649242
- UPC # 073852072204
- Country of Origin Unknown
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 800 mL |
Refill Size | 27.1 fl oz (800 mL) |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Gel |
Hygiene Properties | None |
Hygiene Series | Bag-in-Box |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Color | Clear |
Item | Hand Sanitizer |
Uses Dispenser | Mfr. No. 9621 |
Package Configuration | 5 in x 6 in x 9 in |
Package Type | BOX |
Form | Liquid |
Industry Type | Healthcare |
Application | Hand, Skin |
Series | Bag-in-Box |
Product Type | Hand Sanitizer |
Manufacturer Dispenser Part Number | Mfr. No. 9621 |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series Bag-in-Box, Manufacturer Dispenser Part Number Mfr. No. 9621, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 6
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.